Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100
Mfr # 3MPP1
Zoro # G2738671
original price:
$22.45
10% off
$20.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/32 in
- Outside Dia. (B) 11/16 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPP1
- Zoro # G2738671
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/32 in |
Outside Dia. (B) | 11/16 in |
Panel Hole Dia. (E) | 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Min. Temp. (F) | -40 Degrees F |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Rubber Color | Black |
Rubber Grommet Material | SBR |
Durometer | 60A |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/32 in, Outside Dia. (B) 11/16 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Closet Door Roller Kit 1 Kit (N 7536)
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- ZORO SELECT Grommet, SBR, 1, 7/16 ID, 9/16Dia, Pk50 (3MPL6)
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- ZORO SELECT Grommet, Silicone, MS 35489-96X, PK10 (3MRR6)
- ZORO SELECT Grommet, SBR, 1, 3/16ID, 7/16Dia, Pk100 (3MRT9)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Grommet, Buna-N, AN 931 930-2, PK50 (3MRJ7)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- Zoro Select Rubber Grommets