Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50
Mfr # 3MPL4
Zoro # G2639296
original price:
$6.35
10% off
new price: $5.69
/pk 50, $0.11/ea
$5.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPL4
- Zoro # G2639296
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Min. Temp. (F) | -40 Degrees F |
Application | General Purpose |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Rubber Grommet Material | SBR |
Durometer | 60A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE 48 In. Double Wheel Sliding Door Hardware (2200F482)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Brass Finish (87160US4)
- SCHLAGE Mortise Housing with Cylinder, C Keyway (30-001C 118 626)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- ZORO SELECT Grommet, Buna-N, MS 35489-52, PK10 (3MRP3)
- TARPS NOW #5 (5/8" hole) Brass 18 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-5B)
- Zoro Select Rubber Grommets