Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100
Mfr # 3MPP7
Zoro # G2717154
original price:
$25.52
6% off
new price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 11/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPP7
- Zoro # G2717154
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 11/16 in |
Panel Hole Dia. (E) | 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | SBR |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Application | General Purpose |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2AA606 |
Durometer | 60A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 11/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA HD Bifold Track and Hardware Set, for 36 Inch Opening (BFC125N-00-36 2 DR BIFOLD SET AL/STL)
- SCHLAGE COMMERCIAL Spindle L283198 (L283198)
- MIDWEST FASTENER 4-3/4" Double Bolt Snap Hooks 10PK (52210)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50 (3MPL8)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- Zoro Select Rubber Grommets