Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100
Mfr # 3MPP9
Zoro # G2682172
original price:
$7.45
23% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPP9
- Zoro # G2682172
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Application | General Purpose |
Elongation | 250 % |
Rubber Grommet Color | Black |
Durometer | 60A |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Polished Chrome (PL-1RD48 26)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- DON-JO 4-1/2" x 1-1/2" Hinge Cut Out Filler Plate (SHF45PC)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- ZORO SELECT Grommet, Buna-N, MS 35489-15, PK50 (3MRL1)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MPN8)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, SBR, 1, 1 1/2 ID, 2 Dia, PK25 (3MPT7)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-46)
- Zoro Select Rubber Grommets