Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50
Mfr # 3MPL8
Zoro # G1206292
product price: $10.95
/pk 50, $0.22/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 1/8 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPL8
- Zoro # G1206292
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 1/8 in |
Panel Hole Dia. (E) | 15/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Elongation | 250 % |
Durometer | 60A |
Rubber Grommet Color | Black |
Rubber Color | Black |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | SBR |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 1/8 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 15/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 4-1/2 In x 10 ft (SJ5832)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- HILLMAN 25' 40Lb Picture Wire (121112)
- AMEROCK Everett 7-9/16 inch 192mm Center-to-Center Champagne Bronze Cabinet Pull (BP37107CZ)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- USA INDUSTRIALS SBR Grommet 3/4" Hole ID, 1/16" Edge Thickness, 1/4" ID, PK 25 (BULK-GMT-SBR-29)
- Zoro Select Rubber Grommets