Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25
Mfr # 3MPR9
Zoro # G2172423
product price: $7.95
/pk 25, $0.32/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 5/8 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPR9
- Zoro # G2172423
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 5/8 in |
Panel Hole Dia. (E) | 1 3/32 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Application | General Purpose |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Durometer | 60A |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Material | SBR |
Elongation | 250 % |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 5/8 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 3/32 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- LOCKNETICS Touch Sense Switch, Narrow Style Dual LED (TS-100-N)
- SPEC Compression Spring, Stainless Steel, PK10, C03600552000S (C03600552000S)
- ZORO SELECT Rubber Grommet, Style 1, SBR, PK50 (G3250)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- ZORO SELECT Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100 (3MPR4)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-15)
- Zoro Select Rubber Grommets