Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/16ID, 7/16Dia, Pk100
Mfr # 3MRT9
Zoro # G3470695
product price: $17.29
/pk 100, $0.17/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/16 in
- Outside Dia. (B) 9/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRT9
- Zoro # G3470695
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/16 in |
Outside Dia. (B) | 9/16 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | SBR |
Rubber Color | Black |
Rubber Grommet Color | Black |
Durometer | 60A |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | SBR |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2AA606 |
Elongation | 250 % |
Application | General Purpose |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 9/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0230)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- ZORO SELECT Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40 (3MPU4)
- Zoro Select Rubber Grommets