Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100
Mfr # 3MRU4
Zoro # G2467814
product price: $9.65
/pk 100, $0.10/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 11/32 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRU4
- Zoro # G2467814
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 11/32 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Durometer | 60A |
Application | General Purpose |
Rubber Grommet Color | Black |
Rubber Grommet Material | SBR |
Elongation | 250 % |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 11/32 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 3/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- STRYBUC Bronze Aluminum Glazing Bead (65-497BZ)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Lever) - SC1-LH (KMLWL01-PB-SC1-LH)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Grommet, SBR, 1, 7/16 ID, 9/16Dia, Pk50 (3MPL6)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- Zoro Select Rubber Grommets