Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25
Mfr # 3MPT3
Zoro # G1345827
original price:
$13.55
10% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 13/32 in
- Panel Thickness (D) 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPT3
- Zoro # G1345827
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 13/32 in |
Panel Thickness (D) | 7/64 in |
Rubber Material | SBR |
Rubber Grommet Color | Black |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Durometer | 60A |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | SBR |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 13/32 in, Panel Thickness (D) 7/64 in, Panel Hole Dia. (E) 1 3/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- KENAURD Kenaurd:IC Mortise Housing - 7 pins (KMCH07-26D)
- SECURITRON XMS Exit Motion Sensor (XMS)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- ZORO SELECT Grommet, Silicone, MS 35489-8X, PK5 (3MRR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-48, PK25 (3MRL8)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, Buna-N, MS 35489-67, PK50 (3MRH9)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- Zoro Select Rubber Grommets