Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25
Mfr # 3MPT4
Zoro # G0653371
product price: $15.25
/pk 25, $0.61/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/4 in
- Outside Dia. (B) 1 7/8 in
- Overall Thickness (C) 11/32 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPT4
- Zoro # G0653371
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/4 in |
Outside Dia. (B) | 1 7/8 in |
Panel Hole Dia. (E) | 1 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 11/32 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Durometer | 60A |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Application | General Purpose |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2AA606 |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/4 in, Outside Dia. (B) 1 7/8 in, Overall Thickness (C) 11/32 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- HAGER Prime Coat Plate 336Q (023356)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, Silicone, MS 35489-8X, PK5 (3MRR2)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- ZORO SELECT Grommet, Buna-N, MS 35489-114, PK25 (3MPN6)
- MIDWEST FASTENER 3/16" x 7/16" x 0.6" Black Rubber Grommets 10PK (72623)
- Zoro Select Rubber Grommets