Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-93, PK50
Mfr # 3MRH4
Zoro # G1024161
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRH4
- Zoro # G1024161
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 93 |
AN 931 Number | C4-7 |
Max. Temp. (F) | 225 Degrees F |
Application | Oil Resistant |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Tensile Strength (PSI) | 870 psi |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 93, AN 931 Number C4-7, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: HD113-PT Transponder Key (ILCO-HD113-PT)
- PRIMELINE TOOLS Heavy Duty Steel Bi-Fold Door Bottom Pivot Bracket (Single Pack) (N 6697)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- ZORO SELECT Brown Viton O-Ring, Dash 332, PK5 (ZUSAVB75332)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- ZORO SELECT Grommet, Buna-N, AN 931 930-2, PK50 (3MRJ7)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- Zoro Select Rubber Grommets