Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-91, PK50
Mfr # 3MRG6
Zoro # G2106447
original price:
$5.65
8% off
new price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/16 in
- Outside Dia. (B) 7/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRG6
- Zoro # G2106447
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/16 in |
Outside Dia. (B) | 7/16 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 91 |
AN 931 Number | C3-5 |
Rubber Grommet Material | Buna-N |
Standards | ASTM D2000 2BG506 |
Durometer | 50A |
Min. Temp. (F) | -35 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Elongation | 300 % |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 7/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 5/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 91, AN 931 Number C3-5, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MASTER LOCK Cable, 6 Ft (78DPF)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, Buna-N, MS 35489-44, PK25 (3MPN3)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- Zoro Select Rubber Grommets