Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-81, PK25
Mfr # 3MPN4
Zoro # G3483882
original price:
$35.77
7% off
new price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 9/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPN4
- Zoro # G3483882
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 81 |
AN 931 Number | B16-22 |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Material | Buna-N |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -35 Degrees F |
Application | Oil Resistant |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Color | Black |
Elongation | 300 % |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 9/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 1 3/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 81, AN 931 Number B16-22, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- TOUGH GUY Access Door, Drywall, 12x12In (2VE72)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 27/32 in (39053)
- ZORO SELECT Grommet, Buna-N, AN 931 930-4, PK25 (3MRK5)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- ZORO SELECT Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100 (3MPR4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-63)
- Zoro Select Rubber Grommets