Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-72, PK50
Mfr # 3MRK8
Zoro # G0886252
original price:
$13.53
5% off
new price: $12.75
/pk 50, $0.26/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRK8
- Zoro # G0886252
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 72 |
AN 931 Number | B8-13 |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Material | Buna-N |
Min. Temp. (F) | -35 Degrees F |
Elongation | 300 % |
Application | Oil Resistant |
Durometer | 50A |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 13/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 72, AN 931 Number B8-13, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- HILLMAN House/Office Universal Key Blank C123 Single, 10PK (85371)
- STRYBUC .140 Spline Vinyl Gray (66-7)
- FROST KING Doorweeep Plstc/Brush Slvr36In (SB36)
- ZORO SELECT Grommet, Buna-N, MS 35489-46, PK10 (3MRL4)
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-9)
- Zoro Select Rubber Grommets