Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-71, PK25
Mfr # 3MPN1
Zoro # G0305392
original price:
$14.15
5% off
new price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/16 in
- Outside Dia. (B) 15/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPN1
- Zoro # G0305392
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/16 in |
Outside Dia. (B) | 15/16 in |
Panel Hole Dia. (E) | 11/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 71 |
AN 931 Number | B7-11 |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Color | Black |
Rubber Grommet Material | Buna-N |
Min. Temp. (F) | -35 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Durometer | 50A |
Application | Oil Resistant |
Elongation | 300 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 7/16 in, Outside Dia. (B) 15/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 11/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 71, AN 931 Number B7-11, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Anodized Aluminum (101VA-48)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT O-Ring, Dash 374, Buna N, 0.21 In., PK5 (U38801.018.0925)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- Zoro Select Rubber Grommets