Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-67, PK50
Mfr # 3MRH9
Zoro # G2187053
product price: $7.39
/pk 50, $0.15/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRH9
- Zoro # G2187053
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 67 |
AN 931 Number | B5-9 |
Rubber Grommet Color | Black |
Min. Temp. (F) | -35 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Elongation | 300 % |
Durometer | 50A |
Application | Oil Resistant |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 67, AN 931 Number B5-9, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge 17413125EA (30552)
- COPPER CREEK Exterior Pull Plate, Keyed Rim Cylinder For Exit Device, Duze Bronze (ED-PCYL-DB)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 60mm ID, PK10 (ZUSAH5X60)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- Zoro Select Rubber Grommets