Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-56, PK25
Mfr # 3MRP5
Zoro # G3431066
original price:
$18.79
10% off
new price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/2 in
- Outside Dia. (B) 2 1/8 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRP5
- Zoro # G3431066
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/2 in |
Outside Dia. (B) | 2 1/8 in |
Panel Hole Dia. (E) | 1 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 56 |
AN 931 Number | A24-28 |
Tensile Strength (PSI) | 870 psi |
Application | Oil Resistant |
Elongation | 300 % |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Standards | ASTM D2000 2BG506 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/2 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 56, AN 931 Number A24-28, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Small Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 19 "W x 11 3/8"H x 3/8"T (WALW12X12X0375CAMMF)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- ZORO SELECT Grommet, Buna-N, MS 35489-35, PK50 (3MRH2)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-44, PK25 (3MPN3)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- Zoro Select Rubber Grommets