Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-49, PK25
Mfr # 3MRN3
Zoro # G3468866
original price:
$13.12
6% off
new price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 3/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRN3
- Zoro # G3468866
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 3/8 in |
Panel Hole Dia. (E) | 1 1/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 49 |
AN 931 Number | A12-17 |
Rubber Grommet Material | Buna-N |
Rubber Grommet Color | Black |
Application | Oil Resistant |
Max. Temp. (F) | 225 Degrees F |
Durometer | 50A |
Min. Temp. (F) | -35 Degrees F |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 3/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1 1/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 49, AN 931 Number A12-17, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- HARDWARE RESOURCES 24" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU24-R)
- PHIFER Fiberglass Improved Visibility Insect Screening, 84 x 100', Black, 18x18 Mesh, One Roll (3044528)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- ZORO SELECT Grommet, Buna-N, MS 35489-2, PK25 (3MRG3)
- ZORO SELECT Rubber Grommet, Style 1, SBR, PK50 (G3250)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- ZORO SELECT Grommet, SBR, 2, 1/4 ID, 7/16 Dia, Pk20 (3MPT9)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- Zoro Select Rubber Grommets