Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-48, PK25
Mfr # 3MRL8
Zoro # G2988212
product price: $13.25
/pk 25, $0.53/ea
$13.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 11/16 in
- Outside Dia. (B) 1 5/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRL8
- Zoro # G2988212
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 11/16 in |
Outside Dia. (B) | 1 5/16 in |
Panel Hole Dia. (E) | 1 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 48 |
AN 931 Number | A11-16 |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Application | Oil Resistant |
Elongation | 300 % |
Standards | ASTM D2000 2BG506 |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Max. Temp. (F) | 225 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 11/16 in, Outside Dia. (B) 1 5/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 48, AN 931 Number A11-16, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- EKENA MILLWORK 14 1/2-in. W x 43-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011443117)
- LUCKY LINE Key Ring, Round Ring Type, 6 in Ring Size, Silver (7961)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- ZORO SELECT Grommet, Buna-N, MS 35489-46, PK10 (3MRL4)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50 (3MPL8)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- Zoro Select Rubber Grommets