Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-46, PK10
Mfr # 3MRL4
Zoro # G0501261
original price:
$9.68
12% off
new price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/8 in
- Outside Dia. (B) 1 1/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRL4
- Zoro # G0501261
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/8 in |
Outside Dia. (B) | 1 1/8 in |
Panel Hole Dia. (E) | 7/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 46 |
AN 931 Number | A10-14 |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Application | Oil Resistant |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Durometer | 50A |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/8 in, Outside Dia. (B) 1 1/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 7/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 46, AN 931 Number A10-14, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- PRIMELINE TOOLS Bi-Fold Door Corner Repair Bracket, 1-3/8 in., Steel, Zinc Plated (2 Pack) (MP7195)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- USA INDUSTRIALS SBR Grommet 1" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 10 (BULK-GMT-SBR-58)
- Zoro Select Rubber Grommets