Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-40, PK50
Mfr # 3MRK1
Zoro # G2942335
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 7/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRK1
- Zoro # G2942335
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 7/8 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 40 |
AN 931 Number | A6-10 |
Standards | ASTM D2000 2BG506 |
Application | Oil Resistant |
Elongation | 300 % |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 40, AN 931 Number A6-10, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE048080)
- ZORO SELECT Compression Latch, Nonlock, Texturd Chrome (4RRA3)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-RH-AL SETS)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- Zoro Select Rubber Grommets