Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-39, PK25
Mfr # 3MRJ3
Zoro # G2961472
original price:
$16.15
14% off
new price: $13.75
/pk 25, $0.55/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRJ3
- Zoro # G2961472
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 39 |
AN 931 Number | A5-12 |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Standards | ASTM D2000 2BG506 |
Application | Oil Resistant |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 39, AN 931 Number A5-12, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU B Elbow (27065)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35665)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, Buna-N, MS 35489-2, PK25 (3MRG3)
- Zoro Select Rubber Grommets