Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-38, PK50
Mfr # 3MRH8
Zoro # G1919303
original price:
$9.45
10% off
new price: $8.49
/pk 50, $0.17/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRH8
- Zoro # G1919303
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 38 |
AN 931 Number | A5-9 |
Application | Oil Resistant |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Durometer | 50A |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | Buna-N |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 38, AN 931 Number A5-9, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Right (SB08X05TY-R)
- COMPX NATIONAL Key Blank, For 4DEF7 & 4DEF8 (D4301)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- DON-JO 4-1/2" Blank Wrap Around for 1-3/4" Door (CW80S)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, Buna-N, MS 35489-44, PK25 (3MPN3)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, SBR, 9/32 ID, 3/8 Dia, PK100 (3MPK5)
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- Zoro Select Rubber Grommets