Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-35, PK50
Mfr # 3MRH2
Zoro # G0795803
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRH2
- Zoro # G0795803
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 35 |
AN 931 Number | A4-7 |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Application | Oil Resistant |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 35, AN 931 Number A4-7, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Polished Nickel Lifetime Finish (86686US14)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Under Mount Trash Can Pull-Out with Soft-Close Slides, Champagne (53WC-1835SCDM-212)
- ZORO SELECT Grommet, Buna-N, MS 35489-68, PK25 (3MRJ4)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-81, PK25 (3MPN4)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- MIDWEST FASTENER 1/2" x 1-1/32" x 7/8" Black Rubber Grommets 10PK (64367)
- Zoro Select Rubber Grommets