Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-27, PK25
Mfr # 3MRP4
Zoro # G3095924
original price:
$19.34
10% off
new price: $17.29
/pk 25, $0.69/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/2 in
- Outside Dia. (B) 2 1/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRP4
- Zoro # G3095924
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/2 in |
Outside Dia. (B) | 2 1/8 in |
Panel Hole Dia. (E) | 1 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 27 |
AN 931 Number | 24-28 |
Rubber Grommet Material | Buna-N |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Application | Oil Resistant |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Rubber Color | Black |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/2 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 27, AN 931 Number 24-28, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- ZORO SELECT Grommet, Buna-N, MS 35489-104, PK10 (3MRL6)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-2)
- Zoro Select Rubber Grommets