Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-23, PK10
Mfr # 3MRP2
Zoro # G0601693
original price:
$13.55
12% off
new price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRP2
- Zoro # G0601693
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 23 |
AN 931 Number | 16-22 |
Rubber Color | Black |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Min. Temp. (F) | -35 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Material | Buna-N |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 3/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 23, AN 931 Number 16-22, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 1/4 x 5 x 3 1/2 Small Lion Head Onlay in Rubberwood (pain (891744RW)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- BEST Key Gauge, Brass/Bronze/Steel Material (AD501-2)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PNL8)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, Buna-N, MS 35489-1, PK100 (3MRG2)
- ZORO SELECT Grommet, Buna-N, MS 35489-68, PK25 (3MRJ4)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-48, PK25 (3MRL8)
- USA INDUSTRIALS Buna-N Grommet 1/2" Hole ID, 1/16" Edge 3/8" ID, PK 100 (BULK-GMT-H50-9)
- Zoro Select Rubber Grommets