Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-22, PK25
Mfr # 3MRN8
Zoro # G2441817
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/8 in
- Outside Dia. (B) 1 5/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRN8
- Zoro # G2441817
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/8 in |
Outside Dia. (B) | 1 5/8 in |
Panel Hole Dia. (E) | 1 1/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 22 |
AN 931 Number | 14-20 |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Durometer | 50A |
Min. Temp. (F) | -35 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 7/8 in, Outside Dia. (B) 1 5/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 1/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 22, AN 931 Number 14-20, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 600 lbs./2,600 N (GBA-104s)
- PEMKO Door Sweep, Black, 36" L (3452DV36)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (21952A3)
- ZORO SELECT Grommet, Buna-N, MS 35489-68, PK25 (3MRJ4)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, Buna-N, MS 35489-15, PK50 (3MRL1)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- ZORO SELECT Grommet, Buna-N, MS 35489-10, PK25 (3MRJ2)
- ZORO SELECT Grommet, Silicone, MS 35489-8X, PK5 (3MRR2)
- Zoro Select Rubber Grommets