Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-2, PK25
Mfr # 3MRG3
Zoro # G0479656
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/8 in
- Outside Dia. (B) 3/4 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRG3
- Zoro # G0479656
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/8 in |
Outside Dia. (B) | 3/4 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 2 |
AN 931 Number | 2-9 |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Elongation | 300 % |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Application | Oil Resistant |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/8 in, Outside Dia. (B) 3/4 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 2, AN 931 Number 2-9, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x2)
- NATIONAL HARDWARE Brace Strap 9.3X1.5X1/8 Blk (N351-475)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- GLOBE ELECTRIC PB Wired Push Button (SL-711-03)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- ZORO SELECT Grommet, Silicone, MS 35489-96X, PK10 (3MRR6)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- Zoro Select Rubber Grommets