Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-18, PK10
Mfr # 3MRL7
Zoro # G1109753
original price:
$10.85
9% off
$9.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/8 in
- Outside Dia. (B) 1 1/2 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRL7
- Zoro # G1109753
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/8 in |
Outside Dia. (B) | 1 1/2 in |
Panel Hole Dia. (E) | 1 1/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 18 |
AN 931 Number | 10-20 |
Durometer | 50A |
Application | Oil Resistant |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -35 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Color | Black |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Rubber Grommet Material | Buna-N |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/8 in, Outside Dia. (B) 1 1/2 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 1/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 18, AN 931 Number 10-20, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H7130)
- BALDWIN Estate Vintage Brass Sash Locks (0452.033)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, Buna-N, AN 931 930-2, PK50 (3MRJ7)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- Zoro Select Rubber Grommets