Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-118, PK25
Mfr # 3MRJ5
Zoro # G0907855
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRJ5
- Zoro # G0907855
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 118 |
AN 931 Number | 5-13 |
Rubber Color | Black |
Elongation | 300 % |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2BG506 |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Tensile Strength (PSI) | 870 psi |
Durometer | 50A |
Max. Temp. (F) | 225 Degrees F |
Application | Oil Resistant |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 13/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 118, AN 931 Number 5-13, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- ZORO SELECT Grommet, Buna-N, MS 35489-97, PK25 (3MPL9)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- USA INDUSTRIALS Buna-N Grommet 9/16" Hole ID, 1/8" Edge 5/16" ID, PK 50 (BULK-GMT-H50-15)
- Zoro Select Rubber Grommets