Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-114, PK25
Mfr # 3MPN6
Zoro # G1236627
original price:
$36.49
15% off
new price: $30.85
/pk 25, $1.23/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/2 in
- Outside Dia. (B) 2 1/8 in
- Overall Thickness (C) 5/8 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPN6
- Zoro # G1236627
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/2 in |
Outside Dia. (B) | 2 1/8 in |
Panel Hole Dia. (E) | 1 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/8 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 114 |
AN 931 Number | C24-28 |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/2 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 5/8 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 1 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 114, AN 931 Number C24-28, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- GRAY METAL Gray Metal 327OFF Chimney Cap 6 in. Old Style Shanty Cap Round (327OFF)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Corner Pedestal Foot (PFCS-B-RW)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR6)
- ZORO SELECT Grommet, SBR, 2, 1/4 ID, 3/8 Dia, Pk100 (3MPT8)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- Zoro Select Rubber Grommets