Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-11, PK50
Mfr # 3MRJ9
Zoro # G0582346
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 7/8 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRJ9
- Zoro # G0582346
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 7/8 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 11 |
AN 931 Number | 6-10 |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Durometer | 50A |
Application | Oil Resistant |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 11, AN 931 Number 6-10, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- Zoro Select Rubber Grommets