Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-107, PK25
Mfr # 3MRN4
Zoro # G1879455
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 3/8 in
- Overall Thickness (C) 9/16 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRN4
- Zoro # G1879455
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 3/8 in |
Panel Hole Dia. (E) | 1 1/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/16 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 107 |
AN 931 Number | C12-17 |
Rubber Grommet Material | Buna-N |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -35 Degrees F |
Standards | ASTM D2000 2BG506 |
Durometer | 50A |
Elongation | 300 % |
Rubber Color | Black |
Application | Oil Resistant |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 3/8 in, Overall Thickness (C) 9/16 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 1 1/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 107, AN 931 Number C12-17, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Surface Models Clear 83" 1/16” Inset Narrow Frame (ABH-A570HD-C-83-SM)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK10 (U38805.012.0287)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- DWELLINGDESIGNS 2 in. W x 12 in. D x 12 in. H Hamilton Bracket, Steel (DW2572444)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- ZORO SELECT Grommet, Silicone, MS 35489-35X, PK10 (3MRR1)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- Zoro Select Rubber Grommets