Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-10, PK25
Mfr # 3MRJ2
Zoro # G1673201
original price:
$14.49
10% off
new price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRJ2
- Zoro # G1673201
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 10 |
AN 931 Number | 5-12 |
Rubber Grommet Color | Black |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -35 Degrees F |
Elongation | 300 % |
Max. Temp. (F) | 225 Degrees F |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Application | Oil Resistant |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 10, AN 931 Number 5-12, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- MAG-MATE Coat Hook Holder Magnet Mount with 5 Hoo (CH05M)
- BLUM 170 Degree Self-closing Screw On Overlay Hinge (71T6550)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- ZORO SELECT Grommet, Buna-N, MS 35489-56, PK25 (3MRP5)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Grommet, Buna-N, MS 35489-80, PK25 (3MRP1)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 3/8Dia, Pk100 (3MPN9)
- ZORO SELECT Grommet, SBR, 1, 11/16 ID, 1 Dia, PK25 (3MPR7)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-72)
- Zoro Select Rubber Grommets