Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-1, PK100
Mfr # 3MRG2
Zoro # G1217377
original price:
$8.65
14% off
new price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/8 in
- Outside Dia. (B) 11/32 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRG2
- Zoro # G1217377
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/8 in |
Outside Dia. (B) | 11/32 in |
Panel Hole Dia. (E) | 1/4 in |
Outside Dia. (F) | 0 Degrees F |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 1 |
AN 931 Number | 210 |
Application | Oil Resistant |
Standards | ASTM D2000 2BG506 |
Durometer | 50A |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Rubber Grommet Color | Black |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Elongation | 300 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/8 in, Outside Dia. (B) 11/32 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1/4 in, Rubber Material Buna-N, MS 35489 Number 1, AN 931 Number 210, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6" Bar Cabinet Pull with 3-3/4" Center to Center Polished Chrome Finish (CHP1096PC)
- FULTERER 24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.24)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367S)
- NATIONAL GUARD Fire Safety Wired Glass, 4inx34in (L-PROTECT3-4X34)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- ZORO SELECT Grommet, SBR, 23/32 ID, 1 1/16 D, Pk25 (3MPR8)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- Zoro Select Rubber Grommets