Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, AN 931 930-4, PK25
Mfr # 3MRK5
Zoro # G0670537
original price:
$13.39
9% off
new price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRK5
- Zoro # G0670537
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | Buna-N |
AN 931 Number | 930-4 |
Rubber Grommet Material | Buna-N |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -35 Degrees F |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Standards | ASTM D2000 2BG506 |
Durometer | 50A |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number -, AN 931 Number 930-4, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Satin Nickel (DS3 15)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- TOUGH GUY Access Door, Standard with Key, 24x24In (1UEX1)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-71)
- Zoro Select Rubber Grommets