Shop All Grommets
Zoro Select
Grommet, 0.437 OD, Nylon, PK50
Mfr # 9111PK
Zoro # G5124131
product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.437
- Inside Dia. (In.) 0.062
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9111PK
- Zoro # G5124131
- UPC # 841213008236
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.437 |
Inside Dia. (In.) | 0.062 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.437, Inside Dia. (In.) 0.062, Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- ROHDE Pull Handle, Half Matte, Unth. Through Holes (FK-02.A120.84)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ZORO SELECT Grommet, 0.25 OD, Nylon, PK50 (1842PK)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- DISCO Blk Nyln Bumper Grommet 13mm Hole Size 21mm Stem L PK10 (13248PK)
- Zoro Select Grommets