Shop All Grommets
Zoro Select
Grommet, 0.354 OD, Nylon, PK50
Mfr # 1560PK
Zoro # G5124183
product price: $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.354
- Inside Dia. (In.) 0.188
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1560PK
- Zoro # G5124183
- UPC # 841213002739
- Country of Origin India
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.354 |
Inside Dia. (In.) | 0.188 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.354, Inside Dia. (In.) 0.188, Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8433BF)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 5/16" x 7/16" x 5/16", PK 50 (OMAR-2752-50PK)
- Zoro Select Grommets