Shop All Grommets
Zoro Select
Grommet, 0.343 OD, Nylon, PK50
Mfr # 9050PK
Zoro # G5124156
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.343
- Inside Dia. (In.) 0.165
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9050PK
- Zoro # G5124156
- UPC # 841213008014
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.343 |
Inside Dia. (In.) | 0.165 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.343, Inside Dia. (In.) 0.165, Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (6 FT P-8026-BLK)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- MID ATLANTIC RUBBER Rubber Grommet - 1" x 1/8" x 1 3/8" x 1 3/4" x 1/2", PK 50 (OMAR-2872-50PK)
- Zoro Select Grommets