Shop All Grommets
Zoro Select
Grommet, 0.334 OD, Nylon, PK25
Mfr # 1576PK
Zoro # G5124192
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.334
- Inside Dia. (In.) 0.188
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1576PK
- Zoro # G5124192
- UPC # 841213002913
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.334 |
Inside Dia. (In.) | 0.188 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.334, Inside Dia. (In.) 0.188, Nylon, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30L)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- KIPP Spring Plunger Spring Force, Long-Lok D=8-32 L=9, Steel, Comp: Ball Steel (K0321.AE)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- ZORO SELECT Grommet, 0.25 OD, Nylon, PK50 (1842PK)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- GROTE Grommet, Open Back (91740)
- Zoro Select Grommets