Shop All Grommets
Zoro Select
Grommet, 0.314 OD, Nylon, PK25
Mfr # 1572PK
Zoro # G5124165
product price: $4.95
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.314
- Inside Dia. (In.) 0.165
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1572PK
- Zoro # G5124165
- UPC # 841213002838
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.314 |
Inside Dia. (In.) | 0.165 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.314, Inside Dia. (In.) 0.165, Nylon, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- STRYBUC Wall Protector Cover Plate (19-181)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64L/SS)
- ZORO SELECT Grommet, 0.25 OD, Nylon, PK50 (1842PK)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- LORD & HODGE Grommet Kit (1073A-3)
- Zoro Select Grommets