Shop All Grommets
Zoro Select
Grommet, 0.312 OD, Nylon, PK100
Mfr # 1574PK
Zoro # G5125845
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.312
- Inside Dia. (In.) 0.25
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1574PK
- Zoro # G5125845
- UPC # 841213002876
- Country of Origin India
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.312 |
Inside Dia. (In.) | 0.25 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.312, Inside Dia. (In.) 0.25, Nylon, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes (1WAF8)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- Zoro Select Grommets