Shop All Grommets
Zoro Select
Grommet, 0.25 OD, Nylon, PK50
Mfr # 1842PK
Zoro # G5124122
product price: $3.85
/pk 50, $0.08/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.25
- Inside Dia. (In.) 0.187
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1842PK
- Zoro # G5124122
- UPC # 841213003842
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 0.25 |
Inside Dia. (In.) | 0.187 |
Details
Item | Grommet |
Material | Nylon |
Description
Grommet, Outside Dia. (In.) 0.25, Inside Dia. (In.) 0.187, Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Card Reader Cover, 6"H, 2 lb. (HOOD-CS-04.5x6)
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- SELF-LOCKING SLAMCAM Self-Locking Slam Cam, Spring Load Latch (C7017-G)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- ZORO SELECT Grommet, 0.314 OD, Nylon, PK25 (1605PK)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- Zoro Select Grommets