Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 8# White, Pk500
Mfr # 51028
Zoro # G8477095
product price: $38.89
/pk 500, $0.08/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 8#
- Bag Handle None
- Bag Material Paper
- Width 6 1/8 in
- Depth 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51028
- Zoro # G8477095
- UPC # 079594510288
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 1/8 in |
Depth | 4 1/8 in |
Length | 12 7/16 in |
Height | 12 1/2 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 8# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Bag Gusset | 4 1/8 in |
Bottom | Flat |
Load Rating | 8 lb |
Handle | None |
Basis Weight | 35 lb |
Recycled Paper | No |
Bag Bottom Type | Flat |
Material | Paper |
Weight Capacity | 8 lb |
Bag Type | Grocery |
Package Configuration | Bundle |
Handle Type | None |
Description
Grocery Bag Type, None Handle Type, White, Width 6 1/8 in, Depth 4 1/8 in, Height 12 1/2 in, 8#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 8 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD217LEBP2)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96932)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 24", Kraft, 5/Bundle (493U53)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Grocery Bag Flat Bottom 5# White, Pk500 (51045)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- AJM PACKAGING , BAG-PAPER-1/6 70#-HANDLE 400GLOBAL DIST (SK1670EZ)
- Zoro Select Shipping & Packing Bags