Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 5# White, Pk500
Mfr # 51045
Zoro # G7045351
original price:
$31.25
24% off
new price: $23.49
/pk 500, $0.05/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 5#
- Bag Handle None
- Bag Material Paper
- Width 5 1/4 in
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51045
- Zoro # G7045351
- UPC # 079594510257
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 1/4 in |
Depth | 3 1/2 in |
Length | 10 15/16 in |
Height | 11 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 5# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | Yes |
Load Rating | 5 lb |
Recycled Paper | Yes |
Bottom | Flat |
Bag Gusset | 3 7/16 in |
Basis Weight | 30 lb |
Handle | None |
Weight Capacity | 5 lb |
Bag Type | Grocery |
Bag Bottom Type | Flat |
Handle Type | None |
Package Configuration | Bundle |
Material | Paper |
Description
Grocery Bag Type, None Handle Type, White, Width 5 1/4 in, Depth 3 1/2 in, Height 11 in, 5#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 5 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Clear, PK8 (05587)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- ADIROFFICE Suggestion Box Cards, PK225 (ADI633-9pk)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- ZORO SELECT Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500 (81265)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- START INTERNATIONAL Material Feeder for TBC50 Series Cutters (TBCFEEDER)
- Zoro Select Paper Bags