Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 4# White, Pk500
Mfr # 51004
Zoro # G5199083
product price: $23.95
/pk 500, $0.05/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 4#
- Bag Handle None
- Bag Material Paper
- Width 5 in
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51004
- Zoro # G5199083
- UPC # 079594510042
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 in |
Depth | 3 3/8 in |
Length | 9 3/4 in |
Height | 9 3/4 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 4# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | Yes |
Basis Weight | 30 lb |
Bottom | Flat |
Handle | None |
Bag Gusset | 3 21/64 in |
Recycled Paper | Yes |
Load Rating | 4 lb |
Handle Type | None |
Bag Bottom Type | Flat |
Weight Capacity | 4 lb |
Bag Type | Grocery |
Package Configuration | Bundle |
Material | Paper |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, White, Width 5 in, Depth 3 3/8 in, Height 9 3/4 in, 4#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 4 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- ZORO SELECT Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000 (14852)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- ZORO SELECT Grocery Bag Flat Bottom 10# White, Pk500 (51030)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- Zoro Select Paper Bags