Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 3# White, Pk500
Mfr # 51003
Zoro # G9074265
original price:
$33.35
27% off
new price: $24.29
/pk 500, $0.05/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 3#
- Bag Handle None
- Bag Material Paper
- Width 4 3/4 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51003
- Zoro # G9074265
- UPC # 079594510035
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 3/4 in |
Depth | 3 in |
Length | 8 9/16 in |
Height | 8 5/8 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 3# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Basis Weight | 30 lb |
Bag Gusset | 2 15/16 in |
Load Rating | 3 lb |
Recycled Paper | No |
Bottom | Flat |
Handle | None |
Bag Type | Grocery |
Weight Capacity | 3 lb |
Material | Paper |
Handle Type | None |
Bag Bottom Type | Flat |
Package Configuration | Bundle |
Description
Grocery Bag Type, None Handle Type, White, Width 4 3/4 in, Depth 3 in, Height 8 5/8 in, 3#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 3 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 700z1 Black Imaging Unit 40K Yield (70C0Z10)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 12", Clear (4R1012)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Be, PK12 (35201)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80082)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ASPEN PRODUCTS 35940 PE Brown Paper Lunch Bags, 960PK (35940 (PE))
- Zoro Select Shipping & Packing Bags