Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 25# Brown, Pk500
Mfr # 18424
Zoro # G4095341
product price: $53.99
/pk 500, $0.11/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 25#
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18424
- Zoro # G4095341
- UPC # 079594184243
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 5 1/4 in |
Length | 18 in |
Height | 18 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 25# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Bag Gusset | 5 1/4 in |
Handle | None |
Basis Weight | 40 lb |
Recycled Paper | Yes |
Load Rating | 25 lb |
Weight Capacity | 25 lb |
Handle Type | None |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Material | Paper |
Bag Type | Grocery |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 5 1/4 in, Height 18 in, 25#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 25 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- ZORO SELECT Grocery Bag Flat Bottom 16# White, Pk500 (51036)
- ZORO SELECT Grocery Bag Flat Bottom 3# White, Pk500 (51003)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- ZORO SELECT Super Royal White Shopping Bag Flat Bottom, Twist Handles, Pk200 (85934)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- Zoro Select Paper Bags