Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 20# Shorty White, Pk500
Mfr # 51041
Zoro # G7155075
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 20#
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 51041
- Zoro # G7155075
- UPC # 079594510417
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 6 in |
Length | 13 3/8 in |
Height | 13 3/8 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 20# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Recycled Paper | No |
Bottom | Flat |
Bag Gusset | 5 15/16 in |
Basis Weight | 40 lb |
Handle | None |
Load Rating | 20 lb |
Weight Capacity | 20 lb |
Bag Type | Grocery |
Bag Bottom Type | Flat |
Handle Type | None |
Material | Paper |
Package Configuration | Bundle |
Description
Grocery Bag Type, None Handle Type, White, Width 8 1/4 in, Depth 6 in, Height 13 3/8 in, 20#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 20 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ink Cartridge Replacement, For J2000 (J20-CMY)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- TOY TIME Pretend Play Assorted Food Set - Fresh, Boxed and Canned Food by Toy Time (970190NER)
- ZORO SELECT Quart Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40036)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Grocery Bag Flat Bottom 16# White, Pk500 (51036)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- Zoro Select Paper Bags