Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 2# White, Pk500
Mfr # 51002
Zoro # G3979866
original price:
$19.49
14% off
new price: $16.65
/pk 500, $0.03/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 2#
- Bag Handle None
- Bag Material Paper
- Width 4 3/8 in
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51002
- Zoro # G3979866
- UPC # 079594510028
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 3/8 in |
Depth | 2 1/2 in |
Length | 7 7/8 in |
Height | 7 7/8 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 2# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Bottom | Flat |
Recycled Paper | No |
Bag Gusset | 2 7/16 in |
Load Rating | 2 lb |
Basis Weight | 30 lb |
Handle | None |
Weight Capacity | 2 lb |
Material | Paper |
Bag Bottom Type | Flat |
Package Configuration | Bundle |
Handle Type | None |
Bag Type | Grocery |
Description
Grocery Bag Type, None Handle Type, White, Width 4 3/8 in, Depth 2 1/2 in, Height 7 7/8 in, 2#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 2 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- XEROX XEROX VERSALINK C500/505 BLACK (106R03869)
- SCOTCH Strapping Tape, Dispenser, 2 x 360 in. (50)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- ZORO SELECT Grocery Bag Flat Bottom 3# White, Pk500 (51003)
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- Zoro Select Paper Bags